Buy more than* S$200* and get FREE SHIPPING

  • 0.3 Cup Brush with Steel-Wire Axis

0.3 Cup Brush with Steel-Wire Axis SC-66

4.00 (2)
Item.#
08076171
Mfr.#
SC-66
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Type
A cup brush with an axis
Metal Fittings Diameter (mm)
45
Trim Length (mm)
25
Wire Diameter (phi mm)
0.3
Compatible
Electric and pneumatic tool grinder
Others
With compensatory insurance
Outer Diameter (phi mm)
65
Shaft Length (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal
3
From Japan
On 2017-03-24 18:07:32
There is no problem. Also purchase if necessary
This review is about item#8076162.
Brake pad polishing etc
5
From Japan
On 2015-06-04 19:16:37
It is cheaper than buying at a home center cheaply. Since it can be used without problems, I will repeat again!
This review is about item#08076162.