Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Cup brush with a stainless steel axis

SUS304 Cup brush with a stainless steel axis SC-68

5.00 (1)
Item.#
08076196
Mfr.#
SC-68
Package Qty.
1PC
Ship pack of
1
10.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
35
Trim Length (mm)
25
Shaft Diameter (phi mm)
6
Type
Cup brush with an axis
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
40
Caution
Use safety goggles and other safety equipment when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
And burnt after welding
5
From Japan
On 2014-02-22 10:33:28
I vote very much because it is the production of stainless steel products. Geez ... I wonder if a little cheaper.
This review is about item#08076196.