Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Cup brush with a stainless steel axis

SUS304 Cup brush with a stainless steel axis SC-69

5.00 (1)
Item.#
08076205
Mfr.#
SC-69
Package Qty.
1PC
Ship pack of
1
13.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Trim Length (mm)
25
Type
A cup brush with an axis
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
50
Shaft Diameter (phi mm)
6
Shaft Length (mm)
25
Others
With compensatory insurance
Metal Fittings Diameter (mm)
40
Caution
Use safety goggles and other safety equipment when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bake finish after welding
5
From Japan
On 2014-02-22 10:33:28
I am producing stainless steel products so it is very useful. I wish it was a bit cheaper ....
This review is about item#08076196.