Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Cup brush with a stainless steel axis

SUS304 Cup brush with a stainless steel axis SC-71

5.00 (1)
Item.#
08076223
Mfr.#
SC-71
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Metal Fittings Diameter (mm)
60
Trim Length (mm)
28
Type
Cup brush with shaft
Compatible
Electric air tool grinder
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
75
Shaft Length (mm)
35
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bake finish after welding
5
From Japan
On 2014-02-22 10:33:28
I am producing stainless steel products so it is very useful. I wish it was a bit cheaper ....
This review is about item#08076196.