Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A cup brush with true brass

A cup brush with true brass SC-72

Item.#
08076232
Mfr.#
SC-72
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
40
Shaft Length (mm)
25
Wire Diameter (phi mm)
0.15
Others
With compensatory insurance
Metal Fittings Diameter (mm)
35
Trim Length (mm)
25
Type
A cup brush with an axis