Buy more than* S$200* and get FREE SHIPPING

  • A cup brush with true brass

A cup brush with true brass SC-73

Item.#
08076241
Mfr.#
SC-73
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
50
Shaft Length (mm)
25
Others
With compensatory insurance
Wire Diameter (phi mm)
0.15
Metal Fittings Diameter (mm)
40
Trim Length (mm)
25
Type
A cup brush with an axis
Compatible
Electric and pneumatic tool grinder