Buy more than* S$200* and get FREE SHIPPING

  • A cup brush with true brass

A cup brush with true brass SC-74

Item.#
08076257
Mfr.#
SC-74
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
65
Shaft Length (mm)
25
Others
With liability insurance coverage
Wire Diameter (phi mm)
0.15
Metal Fittings Diameter (mm)
45
Trim Length (mm)
25
Type
Cup brush with an axis
Compatible
Electric and pneumatic tool grinder