Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A cup brush with true brass

A cup brush with true brass SC-75

Item.#
08076266
Mfr.#
SC-75
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
75
Shaft Length (mm)
35
Compatible
Electric-pneumatic tool grinder
Wire Diameter (phi mm)
0.15
Metal Fittings Diameter (mm)
60
Trim Length (mm)
28
Others
Liability insurance with