Buy more than* S$200* and get FREE SHIPPING

  • Caulk Pipe Stainless Wire Plated Wire Shank Cylindrical Brush

Caulk Pipe Stainless Wire Plated Wire Shank Cylindrical Brush SE-152

Item.#
08076275
Mfr.#
SE-152
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cylinder Length (mm)
25
Trim Length (mm)
27
Shaft Length (mm)
25
Type
With shaft cylindrical brush (corner)
Compatible
Electric, air tool grinder
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.25
Shaft Diameter (phi mm)
6
Others
Liability insurance with