Buy more than* S$200* and get FREE SHIPPING

  • Caulk Pipe Stainless Steel Shank Cylindrical Brush

Caulk Pipe Stainless Steel Shank Cylindrical Brush SE-172

Item.#
08076284
Mfr.#
SE-172
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Cylinder Length (mm)
25
Trim Length (mm)
27
Shaft Length (mm)
25
Type
With shaft cylindrical brush (corner)
Compatible
Electric, air tool grinder
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
Others
Liability insurance with