Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Cup Brush

Steel Wire Plated Cup Brush SM-180

Item.#
08076293
Mfr.#
SM-180
Package Qty.
1PC
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Others
Liability insurance with
Compatible
Electric-pneumatic tool grinder
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Overall Length (mm)
70
Outer Diameter (phi mm)
20
Caution
Always use safety goggles and devices when working.