Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Cup Brush

Steel Wire Plated Cup Brush SM-181

Item.#
08076302
Mfr.#
SM-181
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Others
Liability insurance with
Compatible
Electric, air tool grinder
Type
With shaft umbrella brush
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Overall Length (mm)
85
Cylinder Diameter (mm)
20
Outer Diameter (phi mm)
30