Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Wire Plated Cup Brush

Steel Wire Plated Cup Brush SM-182

Item.#
08076311
Mfr.#
SM-182
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Others
Liability insurance with
Overall Length (mm)
85
Cylinder Diameter (mm)
20
Outer Diameter (phi mm)
40
Shaft Diameter (phi mm)
6
Shaft Length (mm)
35
Compatible
Electric air tool grinder
Type
With shaft umbrella brush
Caution
Always use safety goggles and devices when working.