Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Cup Brush

Steel Wire Plated Cup Brush SM-183

Item.#
08076327
Mfr.#
SM-183
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Others
Liability insurance with
Shaft Length (mm)
50
Compatible
Electric-pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
50
Overall Length (mm)
110
Cylinder Diameter (mm)
25