Buy more than* S$200* and get FREE SHIPPING

  • SUS304 stainless steel umbrella-type brush

SUS304 stainless steel umbrella-type brush SM-184

Item.#
08076336
Mfr.#
SM-184
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
20
Overall Length (mm)
70
Others
With liability insurance coverage
Shaft Diameter (phi mm)
6
Cylinder Diameter (mm)
10
Shaft Length (mm)
35
Type
Umbrella shaped brush with attached axle
Caution
Use safety goggles and other safety equipment when working.