Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SUS304 stainless steel umbrella-type brush

SUS304 stainless steel umbrella-type brush SM-185

Item.#
08076345
Mfr.#
SM-185
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Cylinder Diameter (mm)
20
Shaft Length (mm)
35
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
30
Overall Length (mm)
85
Compatible
Electric-pneumatic tool grinder