Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS304 stainless steel umbrella-type brush

SUS304 stainless steel umbrella-type brush SM-186

Item.#
08076354
Mfr.#
SM-186
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Cylinder Diameter (mm)
20
Shaft Length (mm)
35
Type
With shaft umbrella brush
Compatible
Electric air tool grinder
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
40
Overall Length (mm)
85
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.