Buy more than* S$200* and get FREE SHIPPING

  • SUS304 stainless steel umbrella-type brush

SUS304 stainless steel umbrella-type brush SM-187

Item.#
08076363
Mfr.#
SM-187
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
50
Others
Liability insurance with
Cylinder Diameter (mm)
25
Caution
Always use safety goggles and devices when working.
Shaft Diameter (phi mm)
6
Overall Length (mm)
110
Compatible
Electric-pneumatic tool grinder
Outer Diameter (phi mm)
50