Buy more than* S$200* and get FREE SHIPPING

  • Wheel brush with miniature stainless steel shaft

Wheel brush with miniature stainless steel shaft MW-202

Item.#
08076397
Mfr.#
MW-202
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Outer Diameter (phi mm)
23
Shaft Length (mm)
40
Type
Miniature shaft mounted wheel brush (Robinson)
Compatible
Electric and pneumatic tool grinder
Metal Fittings Diameter (mm)
10
Wire Diameter (phi mm)
0.1
Thickness (mm)
2
Others
With liability insurance coverage
Shaft Diameter (phi mm)
2.3