Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Cup Brush

Stainless Cup Brush MC-212

Item.#
08076476
Mfr.#
MC-212
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Wire Diameter (phi mm)
0.1
Others
Liability insurance with
Shaft Diameter (phi mm)
2.3
Trim Length (mm)
6
Shaft Length (mm)
40
Compatible
Electric-pneumatic tool grinder
Caution
Always use safety goggles and devices when working.