Buy more than* S$200* and get FREE SHIPPING

  • Stainless Cup Brush

Stainless Cup Brush MC-213

Item.#
08076485
Mfr.#
MC-213
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Wire Diameter (phi mm)
0.1
Others
Liability insurance with
Type
Axis miniature cup with brush (Robinson)
Compatible
Electric air tool grinder
Trim Length (mm)
6
Shaft Length (mm)
40
Metal Fittings Diameter (mm)
10
Shaft Diameter (phi mm)
3
Caution
Use safety goggles and other safety equipment during work.