Buy more than* S$200* and get FREE SHIPPING

  • Stainless Cup Brush

Stainless Cup Brush MC-215

5.00 (1)
Item.#
08076503
Mfr.#
MC-215
Package Qty.
1PC
Ship pack of
1
11.69 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
10
Trim Length (mm)
6
Shaft Length (mm)
40
Compatible
Electric / pneumatic tools grinder
Caution
* Use safety glasses and protective equipment during work.
Outer Diameter (phi mm)
13
Wire Diameter (phi mm)
0.1
Type
Cup brush with miniature axis (Robinson)
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold cleaning etc.
5
From Japan
On 2014-06-12 15:07:05
Although it deals with resin, resin carbonization of mold is well removed and it is easy to use.
This review is about item#08076503.