Buy more than* S$200* and get FREE SHIPPING

  • Stainless Cup Brush

Stainless Cup Brush ME-220

Item.#
08076537
Mfr.#
ME-220
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Cylinder Diameter (mm)
5
Shaft Length (mm)
36
Shaft Diameter (phi mm)
2.3
Cylinder Length (mm)
9
Wire Diameter (phi mm)
0.1
Trim Length (mm)
7
Compatible
Electric-pneumatic tool grinder