Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Cup Brush

Stainless Cup Brush ME-221

Item.#
08076546
Mfr.#
ME-221
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Cylinder Diameter (mm)
5
Shaft Length (mm)
36
Shaft Diameter (phi mm)
3
Type
Miniature axis with cylindrical brush (handpiece)
Cylinder Length (mm)
9
Wire Diameter (phi mm)
0.1
Trim Length (mm)
9
Compatible
Electric air tool grinder