Buy more than* S$200* and get FREE SHIPPING

  • Stainless Cup Brush

Stainless Cup Brush ME-223

Item.#
08076564
Mfr.#
ME-223
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Cylinder Diameter (mm)
5
Shaft Length (mm)
36
Others
Liability insurance with
Trim Length (mm)
9
Cylinder Length (mm)
9
Wire Diameter (phi mm)
0.1
Type
Miniature axis with cylindrical brush (handpiece)
Compatible
Electric air tool grinder
Shaft Diameter (phi mm)
3