Buy more than* S$200* and get FREE SHIPPING

  • Miniature Brass Shank Cylindrical Brush

Miniature Brass Shank Cylindrical Brush ME-225

5.00 (1)
Item.#
08076582
Mfr.#
ME-225
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cylinder Length (mm)
9
Wire Diameter (phi mm)
0.1
Type
Miniature axis with cylindrical brush (handpiece)
Compatible
Electric, air tool grinder
Shaft Diameter (phi mm)
3
Cylinder Diameter (mm)
5
Shaft Length (mm)
36
Others
Liability insurance with
Trim Length (mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold cleaning etc.
5
From Japan
On 2014-06-12 15:05:03
Although it deals with resin, resin carbonization etc. are removed beautifully and it lasts long.
This review is about item#08076582.