Buy more than* S$200* and get FREE SHIPPING

  • Wheel brush with miniature stainless steel shaft

Wheel brush with miniature stainless steel shaft SMW-232

Item.#
08076634
Mfr.#
SMW-232
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
10
Thickness (mm)
6
Outer Diameter (phi mm)
22
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.
Shaft Length (mm)
30
Shaft Diameter (phi mm)
3
Wire Diameter (phi mm)
0.1
Compatible
Electric air tool grinder
Type
Miniature powerful type axis with wheel brush (Robinson)