Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel brush with miniature stainless steel shaft

Wheel brush with miniature stainless steel shaft SMW-233

Item.#
08076643
Mfr.#
SMW-233
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
10
Thickness (mm)
6
Outer Diameter (phi mm)
25
Others
With liability insurance coverage
Type
Miniature powerful type shaft mounted wheel brush (Robinson)
Shaft Length (mm)
30
Shaft Diameter (phi mm)
3
Wire Diameter (phi mm)
0.15
Compatible
Electric and pneumatic tool grinder
Caution
Use safety goggles and other safety equipment when working.