Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A cup brush with a miniature stainless steel axis

A cup brush with a miniature stainless steel axis SMC-242

Item.#
08076695
Mfr.#
SMC-242
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Diameter (phi mm)
3
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
16
Type
Cup brush with miniature powerful type axis (Robinson)
Shaft Length (mm)
30
Trim Length (mm)
10
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
20
Caution
Use safety goggles and other safety equipment when working.