Buy more than* S$200* and get FREE SHIPPING

  • A cup brush with a miniature stainless steel axis

A cup brush with a miniature stainless steel axis SMC-243

Item.#
08076704
Mfr.#
SMC-243
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
25
Others
Liability insurance with
Type
Miniature powerful axis type cup with brush (Robinson)
Shaft Length (mm)
30
Metal Fittings Diameter (mm)
21
Trim Length (mm)
15
Compatible
Electric air tool grinder
Caution
Always use safety goggles and devices when working.