Buy more than* S$200* and get FREE SHIPPING

  • Wire tube brush

Wire tube brush TB-53

3.83 (6)
Item.#
08076783
Mfr.#
TB-53
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25, 0.25
Shaft Diameter (phi mm)
5, 5
Compatible
Electric, pneumatic tool
Planting (mm)
105, 105
Type
tube cleaner brush, The tube brush for tube cleaners
Overall Length (mm)
165, 165
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
16, 16
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2017-02-04 16:16:25
It is cheap and saved. Shorter tip makes it easier to use.
This review is about item#8076774.
I am using it for scraping off pipes.
4
From Japan
On 2016-07-26 17:27:21
It is convenient to use. I'd like you to shorten the brush tip.
This review is about item#08076792.
To clean the inside of the pipe
2
From Japan
On 2015-10-04 18:59:25
I want the flexibility of the shaft so that it can pass smoothly even a slightly bent hole. It was a Buddha at once.
This review is about item#08076826.
General maintenance
4
From Japan
On 2015-03-18 13:28:21
Although it is cheap and good, it is easy to use if the tip of the wire part is short.
This review is about item#08076792.
Rust removal in narrow places such as machine repair
5
From Japan
On 2014-04-29 19:51:25
It is easy to use to drop rust and polish in a narrow place.
This review is about item#08076783.
Rust removal of screw hole
4
From Japan
On 2014-02-16 22:09:24
I am looking for it because there is not in the nearby home center, so I am using it satisfactorily, I want you to change the material and make it cheaper with 3 sets.
This review is about item#08076765.