Buy more than* S$200* and get FREE SHIPPING

  • Wire tube brush

Wire tube brush TB-63

3.83 (6)
Item.#
08076887
Mfr.#
TB-63
Package Qty.
1PC
Ship pack of
1
10.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
With compensatory insurance
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
100, 100
Overall Length (mm)
200, 200
Type
tube cleaner brush, The tube brush for tube cleaners
Compatible
Electric and a pneumatic tool
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.35, 0.35
Shaft Diameter (phi mm)
7, 7
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2017-02-04 16:16:25
It is cheap and saved. Shorter tip makes it easier to use.
This review is about item#8076774.
I am using it for scraping off pipes.
4
From Japan
On 2016-07-26 17:27:21
It is convenient to use. I'd like you to shorten the brush tip.
This review is about item#08076792.
To clean the inside of the pipe
2
From Japan
On 2015-10-04 18:59:25
I want the flexibility of the shaft so that it can pass smoothly even a slightly bent hole. It was a Buddha at once.
This review is about item#08076826.
General maintenance
4
From Japan
On 2015-03-18 13:28:21
Although it is cheap and good, it is easy to use if the tip of the wire part is short.
This review is about item#08076792.
Rust removal in narrow places such as machine repair
5
From Japan
On 2014-04-29 19:51:25
It is easy to use to drop rust and polish in a narrow place.
This review is about item#08076783.
Rust removal of screw hole
4
From Japan
On 2014-02-16 22:09:24
I am looking for it because there is not in the nearby home center, so I am using it satisfactorily, I want you to change the material and make it cheaper with 3 sets.
This review is about item#08076765.