Buy more than* S$200* and get FREE SHIPPING

  • Wire tube brush

Wire tube brush TB-64

3.80 (5)
Item.#
08076896
Mfr.#
TB-64
Package Qty.
1PC
Ship pack of
1
15.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125, 125
Overall Length (mm)
200, 200
Others
With compensatory insurance
Screw Diameter (inch)
1/2, 1/2
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.35, 0.35
Shaft Diameter (phi mm)
7, 7
Compatible
Electric and a pneumatic tool
Planting (mm)
125, 125
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I use to weed pipe.
4
From Japan
On 2016-07-26 17:27:21
This is convenient to use. The brush of the previous I want to short.
This review is about item#08076792.
The cleaning of the pipe
2
From Japan
On 2015-10-04 18:59:25
I want you to remembering the flexibility of the shaft so that pass by smoothly even in a little crooked hole. It was a reject product at one time.
This review is about item#08076826.
General maintenance
4
From Japan
On 2015-03-18 13:28:21
Cheap and you may, but is easier to use wire part of the tip is short.
This review is about item#08076792.
It dropped narrow place of rust, such as repair of machinery
5
From Japan
On 2014-04-29 19:51:25
It is easy to use or polished dropped or rust of a narrow place.
This review is about item#08076783.
Dropped rust of screw holes
4
From Japan
On 2014-02-16 22:09:24
Was looking for because there is no close to the hardware store, you are using happy, I want you to more cheaply by a three-set by changing the material.
This review is about item#08076765.