Wire tube brush TB-66
(6)
Item.#
08076914
Mfr.#
TB-66
Package Qty.
1PC
Ship pack of
1
Item Feature
Shaft Diameter (phi mm)
8, 8
Compatible
Electric, pneumatic tools
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.5, 0.5
Type
tube cleaner brush
Others
Liability insurance with
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
200, 200
Overall Length (mm)
200, 200
Caution
Always use safety goggles and devices when working.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
4
3 star
0
2 star
1
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
General maintenance
From Japan
On 2017-02-04 16:16:25
It is cheap and saved. Shorter tip makes it easier to use.
I am using it for scraping off pipes.
From Japan
On 2016-07-26 17:27:21
It is convenient to use. I'd like you to shorten the brush tip.
To clean the inside of the pipe
From Japan
On 2015-10-04 18:59:25
I want the flexibility of the shaft so that it can pass smoothly even a slightly bent hole. It was a Buddha at once.
General maintenance
From Japan
On 2015-03-18 13:28:21
Although it is cheap and good, it is easy to use if the tip of the wire part is short.
Rust removal in narrow places such as machine repair
From Japan
On 2014-04-29 19:51:25
It is easy to use to drop rust and polish in a narrow place.
Rust removal of screw hole
From Japan
On 2014-02-16 22:09:24
I am looking for it because there is not in the nearby home center, so I am using it satisfactorily, I want you to change the material and make it cheaper with 3 sets.
Customers Who Bought This Item Also Bought
Top