Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-73

5.00 (1)
Item.#
08076941
Mfr.#
TB-73
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
5, 5
Compatible
Electric air tool
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.25, 0.25
Type
tube cleaner brush, Tube cleaner tube brush
Others
Liability insurance with
Screw Diameter (inch)
1/4, 41643
Outer Diameter (phi mm)
16, 16
Overall Length (mm)
165, 165
Caution
Use safety goggles and other safety equipment during work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment Pipe adhesion removal
5
From Japan
On 2015-10-04 18:35:14
Good
This review is about item#08076993.