Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-74

5.00 (1)
Item.#
08076957
Mfr.#
TB-74
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
165, 165
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
19, 19
Caution
Always use safety goggles and devices when working.
Shaft Diameter (phi mm)
5, 5
Compatible
Electric, pneumatic tool
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.25, 0.25
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment Pipe adhesion removal
5
From Japan
On 2015-10-04 18:35:14
Good
This review is about item#08076993.