Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-75

5.00 (1)
Item.#
08076966
Mfr.#
TB-75
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
22, 22
Overall Length (mm)
165, 165
Others
With compensatory insurance
Type
tube cleaner brush, The tube brush for tube cleaners
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.25, 0.25
Shaft Diameter (phi mm)
5, 5
Compatible
Electric and a pneumatic tool
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment Pipe adhesion removal
5
From Japan
On 2015-10-04 18:35:14
Good
This review is about item#08076993.