Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-76

5.00 (1)
Item.#
08076975
Mfr.#
TB-76
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
With compensatory insurance
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
25, 25
Overall Length (mm)
200, 200
Type
tube cleaner brush, The tube brush for tube cleaners
Compatible
Electric and a pneumatic tool
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.3, 0.3
Shaft Diameter (phi mm)
7, 7
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment Pipe adhesion removal
5
From Japan
On 2015-10-04 18:35:14
Good
This review is about item#08076993.