Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-79

5.00 (1)
Item.#
08077002
Mfr.#
TB-79
Package Qty.
1PC
Ship pack of
1
20.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
7, 7
Compatible
Electric, pneumatic tool
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.3, 0.3
Type
tube cleaner brush, The tube brush for tube cleaners
Others
With liability insurance coverage
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
50, 50
Overall Length (mm)
200, 200
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment tube attached removal
5
From Japan
On 2015-10-04 18:35:14
Favorable
This review is about item#08076993.