Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel tube brush

SUS304 Stainless steel tube brush TB-83

5.00 (1)
Item.#
08077045
Mfr.#
TB-83
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.35, 0.35
Shaft Diameter (phi mm)
7, 7
Compatible
Electric, pneumatic tools
Planting (mm)
125, 125
Type
tube cleaner brush
Overall Length (mm)
200, 200
Others
Liability insurance with
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
100, 100
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing equipment Pipe adhesion removal
5
From Japan
On 2015-10-04 18:35:14
Good
This review is about item#08076993.