Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • True brass tube brush

True brass tube brush TB-92

3.00 (1)
Item.#
08077063
Mfr.#
TB-92
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25, 0.25
Shaft Diameter (phi mm)
5, 5
Compatible
Electric and a pneumatic tool
Planting (mm)
105, 105
Caution
Always use safety goggles and devices when working.
Overall Length (mm)
165, 165
Others
With compensatory insurance
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
13, 13
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:44:57
Especially not possible nor impossible
This review is about item#08077072.