Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • True brass tube brush

True brass tube brush TB-93

3.00 (1)
Item.#
08077072
Mfr.#
TB-93
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
16, 16
Overall Length (mm)
165, 165
Type
tube cleaner brush, The tube brush for tube cleaners
Compatible
Electric, pneumatic tool
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.25, 0.25
Shaft Diameter (phi mm)
5, 5
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:44:57
Especially not possible nor impossible
This review is about item#08077072.