Buy more than* S$200* and get FREE SHIPPING

  • True brass tube brush

True brass tube brush TB-95

3.00 (1)
Item.#
08077097
Mfr.#
TB-95
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
165, 165
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
22, 22
Type
tube cleaner brush, The tube brush for tube cleaners
Shaft Diameter (phi mm)
5, 5
Compatible
Electric, pneumatic tool
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.25, 0.25
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:44:57
Especially not possible nor impossible
This review is about item#08077072.