Buy more than* S$200* and get FREE SHIPPING

  • True brass tube brush

True brass tube brush TB-97

3.00 (1)
Item.#
08077115
Mfr.#
TB-97
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200, 200
Others
Liability insurance with
Screw Diameter (inch)
1/2, 41641
Outer Diameter (phi mm)
32, 32
Type
tube cleaner brush, Tube cleaner tube brush
Shaft Diameter (phi mm)
7, 7
Compatible
Electric air tool
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.3, 0.3
Caution
Use safety goggles and other safety equipment during work.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:44:57
Especially not possible nor impossible
This review is about item#08077072.