Buy more than* S$200* and get FREE SHIPPING

  • True brass tube brush

True brass tube brush TB-100

3.00 (1)
Item.#
08077142
Mfr.#
TB-100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Screw Diameter (inch)
1/2, 41641
Outer Diameter (phi mm)
65, 65
Overall Length (mm)
200, 200
Others
Liability insurance with
Type
tube cleaner brush, Tube cleaner tube brush
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.3, 0.3
Shaft Diameter (phi mm)
7, 7
Compatible
Electric air tool
Caution
Use safety goggles and other safety equipment during work.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:44:57
Especially not possible nor impossible
This review is about item#08077072.