Buy more than* S$200* and get FREE SHIPPING

  • True brass tube brush

True brass tube brush TB-101

3.00 (1)
Item.#
08077151
Mfr.#
TB-101
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
75, 75
Overall Length (mm)
200, 200
Type
tube cleaner brush
Compatible
Electric, pneumatic tools
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.3, 0.3
Shaft Diameter (phi mm)
7, 7
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:44:57
None in particular impossible without also acceptable
This review is about item#08077072.