Buy more than* S$200* and get FREE SHIPPING

  • Nylon tool brush

Nylon tool brush TB-111

3.00 (2)
Item.#
08077185
Mfr.#
TB-111
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.4, 0.4
Shaft Diameter (phi mm)
5, 5
Compatible
Electric, pneumatic tool
Planting (mm)
105, 105
Outer Diameter (phi mm)
10, 10
Overall Length (mm)
165, 165
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning for clearance etc.
3
From Japan
On 2018-01-16 09:29:41
I purchased for the first time There is the hardness of what I thought and the hair "nylon". I wonder if my mother is scratched if it is slightly softer ~. I was not satisfied with the place of my use.
This review is about item#8077194.
Deburring during processing
3
From Japan
On 2018-01-13 15:10:19
In deburring work, it is done without problems. It is as scheduled.
This review is about item#8077203.