Buy more than* S$200* and get FREE SHIPPING

  • Nylon tool brush

Nylon tool brush TB-114

3.00 (2)
Item.#
08077212
Mfr.#
TB-114
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
19, 19
Overall Length (mm)
165, 165
Others
With liability insurance coverage
Screw Diameter (inch)
1/4, 1/4
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.4, 0.4
Shaft Diameter (phi mm)
5, 5
Compatible
Electric, pneumatic tool
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning for clearance etc.
3
From Japan
On 2018-01-16 09:29:41
I purchased for the first time There is the hardness of what I thought and the hair "nylon". I wonder if my mother is scratched if it is slightly softer ~. I was not satisfied with the place of my use.
This review is about item#8077194.
Deburring during processing
3
From Japan
On 2018-01-13 15:10:19
In deburring work, it is done without problems. It is as scheduled.
This review is about item#8077203.