Buy more than* S$200* and get FREE SHIPPING

  • Nylon tool brush

Nylon tool brush TB-115

3.00 (1)
Item.#
08077221
Mfr.#
TB-115
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Shaft Diameter (phi mm)
5, 5
Compatible
Electric and a pneumatic tool
Planting (mm)
105, 105
Wire Diameter (phi mm)
0.4, 0.4
Overall Length (mm)
165, 165
Others
With compensatory insurance
Screw Diameter (inch)
1/4, 1/4
Outer Diameter (phi mm)
22, 22
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring during processing
3
From Japan
On 2018-01-13 15:10:19
In deburring work, it is done without problems. It is as scheduled.
This review is about item#8077203.