Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon tool brush

Nylon tool brush TB-116

3.33 (3)
Item.#
08077237
Mfr.#
TB-116
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.5, 0.5
Shaft Diameter (phi mm)
7, 7
Compatible
Electric, pneumatic tool
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
25, 25
Overall Length (mm)
200, 200
Others
With liability insurance coverage
Type
tube cleaner brush, The tube brush for tube cleaners
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for heat exchanger tube piping
4
From Japan
On 2018-06-05 09:00:34
Buy Lipi. 6mm screw is being re-trimmed and being used for replacement. COSPER is good because the brush part is expendable. However, it may be broken from the connection part so it is better if reinforced.
This review is about item#08077194.
Cleaning for clearance etc.
3
From Japan
On 2018-01-16 09:29:41
I purchased for the first time There is the hardness of what I thought and the hair "nylon". I wonder if my mother is scratched if it is slightly softer ~. I was not satisfied with the place of my use.
This review is about item#8077194.
Deburring during processing
3
From Japan
On 2018-01-13 15:10:19
In deburring work, it is done without problems. It is as scheduled.
This review is about item#8077203.